Cle-Line
Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute
Mfr # C23461
Zoro # G2221922
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23477
- CLE-LINE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23465
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23488
- CLE-LINE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23470
- CLE-LINE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23531
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23460
- CLE-LINE Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23547
- CLE-LINE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23521
- CLE-LINE Screw Machine Length Drill, Spiral Flute C24083
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14212
- OSG Screw Machine Drill Bit, 5.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-2047
- Cle-Line Screw Machine Length Drill Bits