Screw Mach Drill, HSS, Blk Oxide, 7/16 In

CLE-LINE| Zoro #: G2159227| Mfr #: C23484

$6.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 7/16"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159227 Mfr #: C23484
Sizes Included: 7/16"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Split point
Shank Dia.: 7/16"Flute Length: 2-1/16"
Decimal Equivalent: 0.4375Grade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 3-7/16"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/16"List Number: 1896
Drill Bit Finish: Black OxideCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 1896, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/16, Decimal Equivalent 0.4375, Flute Length (In.) 2-1/16, Overall Length (In.) 3-7/16, Shank Dia. (In.) 7/16, For Alloy, Carbon And Tool Steels And Cast Iron

Reviews