KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, Blk Oxide, 7/64 In

CLE-LINE| Zoro #: G2127221| Mfr #: C23463

$1.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"
Point Type: Split point
Shank Dia.: 7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127221 Mfr #: C23463
Overall Length: 1-13/16"Point Type: Split point
Shank Dia.: 7/64"List Number: 1896
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 7/64"
Drill Bit Finish: Black OxideItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1094Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 13/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 1896, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/64, Decimal Equivalent 0.1094, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 7/64, For Alloy, Carbon And Tool Steels And Cast Iron

Reviews