Screw Mach Drill Set, 60 PC, HSS, Blk Oxide

CLE-LINE| Zoro #: G2098923| Mfr #: C21947

$82.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Screw Machine Drill Bit SetNumber of Pieces: 60Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098923 Mfr #: C21947
Item: Screw Machine Drill Bit SetNumber of Pieces: 60
Material: High Speed SteelFinish: Black Oxide
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit Set, Wire, Drill Bit Size #60-#1, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Grade Heavy Duty, Point Type Split Point, List Number 1896, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included #60-#1, Depth:Dia. Ratio 3xD

Reviews