Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 1 1/4, HSS, 118 Deg

  • Zoro #: G0620846
  • Mfr #: C20761
$58.51
  • Flute Type: Spiral
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Cle-Line #C20761 Specifications

  • Zoro #: G0620846
  • Mfr #: C20761
Flute Type: Spiral Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed Steel Grade: General Purpose
Drill Bit Size: 1 1/4 in Flute Length: 3 1/8 in
Point Type: Conventional Point Overall Length: 6 in
Number of Pieces: 1 Application: For Alloy And Carbon Steel, Cast Iron And Wood
Depth:Dia. Ratio: 4xD Shank Dia.: 1/2 in
Drill Bit Finish: Black Oxide Drill Bit Dimension Type: Fractional Inch
List Number: 1813 Drill Bit Point Angle: 118 Degrees
Shank Type: Round Decimal Equivalent: 1.2500
Item: Reduced Shank Drill Bit Cutting Direction: Right Hand
Depth x Dia. Ratio: 4xD Number of Flutes: 2
Left/Right Hand: Right Shank Length: 2 1/4 in
Drill Style: Silver & Deming Drill Measurement System: Fractional Inch
Point Angle: 118 Material: HSS
Shank Size: 0.5 Diameter: 1.25
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Primary Material Application: Cast Iron, Steel Maximum Drilling Depth: 5 in
Helix Angle: 28 Degrees Material - Machining: High Speed Steel
Silver & Deming Drill: Yes Material Grade - Machining: General Purpose
Series: 1813 Drill Bit Point Type: Conventional Point
Spiral Direction: Right Hand Drill Diameter Tolerance: +0.0000 in /-0.0015 in
Primary Material Application ISO Code: K, P Finish - Machining: Black Oxide
Standards: Not Rated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Reviews of Cle-Line #C20761