DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Silver/Deming Drill, 1 1/8, HSS, 118 Deg

CLE-LINE| Zoro #: G0617863| Mfr #: C20759

$59.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Application: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617863 Mfr #: C20759
Drill Bit Dimension Type: Fractional InchApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type: SpiralShank Type: Round
Decimal Equivalent: 1.1250List Number: 1813
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Flute Length: 3-1/8"Shank Dia.: 1/2"
Drill Bit Size: 1-1/8"Item: Reduced Shank Drill Bit
Point Type: Conventional PointGrade: General Purpose
Overall Length: 6"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-1/8 In., Decimal Equivalent 1.1250, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 1813, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews