KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 1 3/16, HSS, 118 Deg

CLE-LINE| Zoro #: G1586243| Mfr #: C20760

$42.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Conventional Point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586243 Mfr #: C20760
Overall Length: 6"Point Type: Conventional Point
Shank Dia.: 1/2"List Number: 1813
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeShank Type: Round
Drill Bit Finish: Black OxideItem: Reduced Shank Drill Bit
Decimal Equivalent: 1.1875Application: For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Point Angle: 118 DegreesFlute Length: 3-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1-3/16"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-3/16 In., Decimal Equivalent 1.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 1813, For Alloy And Carbon Steel, Cast Iron And Wood, Depth x Dia. Ratio 5xD, 1

Reviews