KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 1 In, HSS, 118 Deg

CLE-LINE| Zoro #: G1805937| Mfr #: C17062

$25.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"
Point Type: Split point
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805937 Mfr #: C17062
Overall Length: 6"Point Type: Split point
Shank Dia.: 1/2"List Number: 1877
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeShank Type: Round with Flats
Drill Bit Finish: Black/GoldItem: Reduced Shank Drill Bit
Decimal Equivalent: 1.0000Application: For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Point Angle: 118 DegreesFlute Length: 3-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 1877, For Alloy And Carbon Steel, Cast Iron And Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews