Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silver/Deming Drill, 17/32, HSS, 118 Deg

  • Zoro #: G0506764
  • Mfr #: C17032

$18.38

  • Flute Type: Spiral
  • Depth:Dia. Ratio: 5xD
  • List Number: 1877
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cle-Line #C17032 Specifications

  • Zoro #: G0506764
  • Mfr #: C17032
Flute Type: Spiral Depth:Dia. Ratio: 5xD
List Number: 1877 Point Type: Split point
Grade: General Purpose Drill Bit Material: High Speed Steel
Shank Dia.: 1/2" Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 4xD
Item: Reduced Shank Drill Bit Drill Bit Finish: Black/Gold
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 17/32"
Flute Length: 3-1/8" Overall Length: 6"
Number of Pieces: 1 Decimal Equivalent: 0.5312
Application: For Alloy And Carbon Steel, Cast Iron And Wood Shank Type: Round with Flats
Point Angle: 118 Shank Size: 0.5
Shank Length: 2.25 Diameter: 0.53125
Drill Style: Silver & Deming Drill Left/Right Hand: Right
Material: HSS Measurement System: Imperial
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5312, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round with Flats, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 1877, For Alloy And Carbon Steel, Cast Iron And Wood, Depth:Dia. Ratio 4xD, 1

Reviews of Cle-Line #C17032