We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silver/Deming Drill, 25/32, HSS, 118 Deg

CLE-LINE| Zoro #: G0296852| Mfr #: C20750

$20.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 6"Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296852 Mfr #: C20750
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional InchFlute Length: 3-1/8"
Flute Type: SpiralDecimal Equivalent: 0.7812
Application: For Alloy And Carbon Steel, Cast Iron And WoodShank Dia.: 1/2"
Drill Bit Finish: Black OxideItem: Reduced Shank Drill Bit
Point Type: Conventional PointShank Type: Round
Drill Bit Size: 25/32"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 1813
Grade: General PurposeCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 25/32 In., Decimal Equivalent 0.7812, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 1813, For Alloy And Carbon Steel, Cast Iron And Wood, Depth x Dia. Ratio 5xD, 1

Reviews