KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silver/Deming Drill, 29/32, HSS, 118 Deg

CLE-LINE| Zoro #: G2201184| Mfr #: C17056

$27.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: Black/Gold
Drill Bit Grouping: Drill Bit
Flute Length: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201184 Mfr #: C17056
Drill Bit Finish: Black/GoldDrill Bit Grouping: Drill Bit
Flute Length: 3-1/8"Shank Dia.: 1/2"
Overall Length: 6"Decimal Equivalent: 0.9062
Point Type: Split pointGrade: General Purpose
List Number: 1877Flute Type: Spiral
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 29/32"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel, Cast Iron And Wood
Shank Type: Round with FlatsItem: Reduced Shank Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 29/32 In., Decimal Equivalent 0.9062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 1877, For Alloy And Carbon Steel, Cast Iron And Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews