Cle-Line
118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 29/32
Mfr # C20754
Zoro # G1949726
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/32 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 27/64 C18116
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 3/4 C20686
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1 C20695
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 1-1/16 C20696
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 29/64 C23862
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 45/64 C20745
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C28436
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C27112
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C28426
- STECK MANUFACTURING Skin Zipper Door Skinning Tool STC21890
- WALTER SURFACE TECHNOLOGIES 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 1000A203
- Cle-Line Reduced Shank Drill Bits