Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Silver/Deming Drill, 31/32, HSS, 118 Deg
  • Zoro #: G0246775
  • Mfr #: C20756
$33.44
  • List Number: 1813
  • Overall Length: 6"
  • Drill Bit Size: 31/32"
See full product details
Orders over $50 ship free.

Cle-Line #C20756 Specifications

  • Zoro #: G0246775
  • Mfr #: C20756
List Number: 1813 Overall Length: 6"
Drill Bit Size: 31/32" Grade: General Purpose
Application: For Alloy And Carbon Steel, Cast Iron And Wood Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Flute Type: Spiral
Shank Dia.: 1/2" Item: Reduced Shank Drill Bit
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Black Oxide
Drill Bit Material: High Speed Steel Depth:Dia. Ratio: 4xD
Decimal Equivalent: 0.9688 Number of Pieces: 1
Shank Type: Round Flute Length: 3-1/8"
Point Type: Conventional Point Number of Flutes: 2
Cutting Direction: Right Hand Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Spiral Direction: Right Hand
Shank Type - Machining: Straight Shank Length: 2-1/4"
Measurement System: Fractional Inch Silver & Deming Drill: No
Helix Angle: 28 Degrees Finish - Machining: Black Oxide
Material Grade - Machining: General Purpose Material - Machining: High Speed Steel
Drill Diameter Tolerance: +0.0000"/-0.0012" Primary Material Application: Cast Iron, Steel
Drill Bit Point Type: Conventional Point Series: 1813
Primary Material Application ISO Code: K, P Maximum Drilling Depth: 3-7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 31/32 In., Decimal Equivalent 0.9688, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Shank Type Round, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Shank Dia. 1/2 In., Grade General Purpose, Overall Length 6 In., Flute Length 3-1/8 In., Point Type Conventional Point, List Number 1813, For Alloy And Carbon Steel, Cast Iron And Wood

Reviews of Cle-Line #C20756