Cle-Line
118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 51/64
Mfr # C17049
Zoro # G2226296
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 51/64 in
- Shank Type Round with Flats
- Drill Bit Point Angle 118 Degrees
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/4 C17078
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1873 Black & Gold HSS RHS/RHC 7/16 C18713
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 27/32 C20752
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-7/16 C20764
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 C18114
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/8 C20763
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C27116
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH C27121
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 29/64 C69373
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 31/32 53662
- WESTWARD Silver/Deming Drill, 1 7/16, HSS, 118 Deg 2UFY4
- Cle-Line Reduced Shank Drill Bits