Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Silver/Deming Set, 8 PC, HSS, 118 Deg
  • Zoro #: G0259691
  • Mfr #: C21135
$294.99
  • Item: Reduced Shank Drill Bit Set
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: Black Oxide
See full product details
This item ships free.

Cle-Line #C21135 Specifications

  • Zoro #: G0259691
  • Mfr #: C21135
Item: Reduced Shank Drill Bit Set Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Black Oxide Drill Bit Grouping: Drill Bit Set
Sizes Included: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" Application: For Alloy And Carbon Steel, Cast Iron And Wood
Shank Dia.: 1/2" Grade: General Purpose
Point Type: Conventional Point List Number: 1813
Drill Bit Material: High Speed Steel Number of Pieces: 8
Drill Bit Size: 9/16" to 1" by 1/16" Depth:Dia. Ratio: 4xD
Shank Type: Round Drill Bit Point Angle: 118 Degrees
Flute Type: Spiral Depth x Dia. Ratio: 4xD
Cutting Direction: Right Hand Material: HSS
Measurement System: Fractional Inch Size Range: 9/16"-1"
Left/Right Hand: Right Drill Style: Silver & Deming Drill
Point Angle: 118 Largest Drill Bit Size: 1"
Smallest Drill Bit Size: 9/16" Coolant Fed: Non-Coolant Through
Drill Bit Sizes Included: 17/32", 9/16", 19/32", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" Material - Machining: High Speed Steel
Finish - Machining: Black Oxide Shank Type - Machining: Straight
Primary Material Application: All Materials Drill Bit Point Type: Conventional Point
Number of Drill Bits: 8 Material Grade - Machining: General Purpose
Standards: Not Rated Includes: Metal Drill Index
Drill Bit Case Type: Metal Drill Index Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Reduced Shank Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 8, Drill Bit Size 9/16 In.-1 In. by 1/16 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, Shank Dia. 1/2 In., Point Type Conventional Point, List Number 1813, Grade General Purpose, Shank Type Round, Application For Alloy And Carbon Steel, Cast Iron And Wood

Reviews of Cle-Line #C21135