Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grind Pencil Straight / Inline

  • Zoro #: G4561448
  • Mfr #: MP4200
$304.12
  • Required Pressure: 90 psi
  • Overall Length: 5.4"
  • Air Inlet: 1/8" NPT
See full product details
This item ships free.

Cleco #MP4200 Specifications

  • Zoro #: G4561448
  • Mfr #: MP4200
Required Pressure: 90 psi Overall Length: 5.4"
Air Inlet: 1/8" NPT Duty: Industrial
Collet: 1/8" Item: Grind Pencil Straight / Inline
Grinder Type: Right Angle Free Speed: 70,000 rpm
HP: 0.1 HP Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Grind Pencil Straight / Inline

Reviews of Cleco #MP4200