Clesco
1" X 3/4" 1/4" Shank Sanding Drum Quick Lock Type
Mfr # SD-016012-04QL
Zoro # G7283327
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CLESCO 1-1/2" X 3" With 1/4" Shank Sanding Drum Nut Lock Type SD-024048-04NL
- CLESCO 2" X 3" With1/4" Shank Sanding Drum Quick Lock Type SD-032048-04QL
- CLESCO 1/2" X 1/2" With 1/8" Shank Sanding Drum Nut Lock Type SD-008008-02NL
- CLESCO 5/8" X 1" With 1/4" Shank Sanding Drum Nut Lock Type SD-010016-04NL
- CLESCO 2" X 1-1/2" With 1/4" Shank Sanding Drum Quick Lock Type SD-032024-04QL
- CLESCO 1/4" X 3/4" With 1/8" Shank Sanding Drum Screw Lock Type SD-004012-02SL
- CLESCO 1-1/4" X 1/2" With 1/4" Shank Sanding Drum Nut Lock Type SD-020008-04NL
- CLESCO 3/4" X 3" With 1/4" Shank Sanding Drum Nut Lock Type SD-012048-04NL
- CLESCO 3/8" X 1-1/2" With 1/4" Shank Sanding Drum Screw Lock Type SD-006024-04SL
- FEIN Expansion Roller, Width: 4" 63806192010
- CLESCO 1" X 1-1/2" With 1/4" Shank Sanding Drum Nut Lock Type SD-016024-04NL
- Clesco Expanding Drums