118 Degree HSS Parabolic Taper Length Drill Cleveland 2565-TN TiN HSS RHS/RHC 29/64

  • Mfr # C05205

  • Zoro # G2988218


product price:  $45.39
/ea

Key Features

Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05205
Zoro #
G2988218
UPC #
697334052050
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
7 1/2 in
Flute Length
4 3/4 in
Shank Dia.
29/64 in
Sizes Included
29/64"
Depth:Dia. Ratio
8xD
Shank Length
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1361 in
Maximum Drilling Depth
4 3/4 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M-1993
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4531
List Number
2565-TN
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Series
2565-TN
Spiral Direction
Right Hand
Helix Angle
35 Degrees /45 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.