Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #25
- Zoro #: G8214318
- Mfr #: C89544
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: 0.1495 in
- Decimal Equivalent: 0.1495 in
- Shank Dia.: 9/64 in
- Overall Length: 2.500 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 1.375 in
$16.93
Subtotal: $16.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cleveland
- MFR #C89544
- Zoro #G8214318
- Country of OriginUnited States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 0.1495 in |
Overall Length | 2.500 in |
Flute Length | 1.375 in |
Shank Length | 1.1250 in |
Drill Diameter Tolerance | +0.0000 in to -0.0007 in |
Drill Length Class | Jobber Length |
Details
Item | Twist Drill |
Decimal Equivalent | 0.1495 in |
Shank Dia. | 9/64 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Angle | 118 Degrees |
Material - Machining | Carbide |
Flute Type | Spiral |
Coolant Fed | Non-Coolant Through |
Primary Material Application ISO Code | K, N |
Helix Angle | 10 Degrees to 20 Degrees |
Spiral Direction | Right Hand |
Sheeter Drill | No |
Secondary Material Application ISO Code | M, P |
Primary Material Application | Aluminium, Brass, Bronze, Cast Iron, Copper |
Measurement System | Decimal Inch |
Secondary Material Application | Stainless Steel, Steel |
Description
Twist Drill, Drill Bit Size 0.1495 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1495 in, Decimal Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89544
Explore more
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #37 C89652
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #27 C89642
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #7 C89622
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #59 C89503
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #35 C89650
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 C89474
- TITEX High Performance Drills, 0.2402 inch diameter, 3 xDc, Carbide, no cool DC160-03-06.100A0-WJ30ET
- EGA MASTER TWIST DRILL 6MM NON SPARKING Cu-Be. 73632
- TITEX High Performance Drills, 0.375 Inch Diameter, DC160-05-A0, Solid Carbi DC160-05-09.525A0-WJ30ET
- TITEX High Performance Drills, 0.3819 inch diameter, 3 xDc, Carbide, no cool DC160-03-09.700F0-WJ30ET
- TITEX High Performance Drills, 0.1831 inch diameter, 3 xDc, Carbide, no cool DC160-03-04.650A0-WJ30ET
- Cleveland Twist Drill Bits