Cleveland
118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-L
- Zoro #: G8213170
- Mfr #: C89588
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Twist Drill
- Drill Bit Size: 0.2900 in
- Overall Length: 3.500 in
- Shank Dia.: 9/32 in
- Number of Flutes: 2
- Flute Length: 2.125 in
- Primary Material Application ISO Code: K, N
- Coolant Fed: Non-Coolant Through
$33.18
Subtotal: $33.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C89588 Specifications
- Zoro #: G8213170
- Mfr #: C89588
- UPC #: 697334895886
- Item: Twist Drill
- Drill Bit Size: 0.2900 in
- Overall Length: 3.500 in
- Shank Dia.: 9/32 in
- Number of Flutes: 2
- Flute Length: 2.125 in
- Primary Material Application ISO Code: K, N
- Coolant Fed: Non-Coolant Through
- Shank Length: 1.3750 in
- Secondary Material Application ISO Code: M, P
- Finish - Machining: Bright (Uncoated)
- Drill Bit Point Angle: 118 Degrees
- Shank Type - Machining: Straight
- Material - Machining: Carbide
- Decimal Equivalent: 0.2900 in
- Flute Type: Spiral
- Sheeter Drill: No
- Drill Diameter Tolerance: +0.0000 in to -0.0010 in
- Cutting Direction: Right Hand
- Drill Length Class: Jobber Length
- Secondary Material Application: Stainless Steel, Steel
- Helix Angle: 10 Degrees to 20 Degrees
- Spiral Direction: Right Hand
- Measurement System: Decimal Inch
- Drill Bit Point Type: 4 Facet Point
- Primary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper
- List Number: 1727
- Country of Origin (subject to change): United States
Description
Twist Drill, Drill Bit Size 0.2900 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2900 in, Decimal Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89588
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #18 C89552
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #48 C89425
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #13 C89628
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 5/16 C49087
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #23 C89455
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 13/64 C89685
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #75 (.0210”/.533MM), 25PK 45-22575
- TITEX High Performance Drills, 0.2008 Inch Diameter, DC160-05-F0, Solid Carb DC160-05-05.100F0-WJ30ET
- YG-1 TOOL CO Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers) 0291KCN
- TITEX High Performance Drills, 0.185 inch diameter, 3 xDc, Carbide, no coola DC160-03-04.700F0-WJ30ET
- DISSTON COMPANY Mm 5/32X3-1/8 Titan Bit 295469
- Cleveland Twist Drill Bits