Cleveland
118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC #16
- Mfr # C89631
- Zoro # G8213697
$26.45
/ea
Subtotal: $26.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size #16
- Decimal Equivalent 0.1770 in
- Shank Dia. 11/64 in
- Overall Length 2.500 in
- Cutting Direction Right Hand
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 C89485
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #45 C89429
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/16 C89715
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/32 C49078
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 3/8 C48799
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-A C89574
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L BL4131IM
- DISSTON Mm11/64X3-1/4 Blk Oxbit 119925
- TITEX High Performance Drills, 0.3437 inch diameter, 5 xDc, Carbide, no cool DC150-05-08.731A0-WJ30TA
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #4 C89569
- TITEX High Performance Drills, 0.2598 inch diameter, 3 xDc, Carbide, no cool DC160-03-06.600F0-WJ30ET
- Cleveland Drill Bits