Skip to Main Content
customer-service Help
Cleveland

1/4" HSS TiN 118 Deg. Jobber Length Drill Bit

Cleveland 1/4" HSS TiN 118 Deg. Jobber Length Drill Bit C16041
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.03 /ea

Order in multiples of 10

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/4 in
See full product details
Orders over $75 ship free.
Total: $90.30

Cleveland #C16041 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/4 in
  • Decimal Equivalent: 0.2500
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Standards: ASME B94.11M
  • Overall Length: 4 in
  • List Number: 2065
  • Application: Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-ferrous Materials, Copper Alloys, Free-Mach Stainless
  • Flute Length: 2 3/4 in
  • Item: Jobber Length Drill Bit
  • Point Type: K-Notched
  • Grade: Heavy Duty
  • Shank Dia.: 1/4 in
  • Shank Type: Straight
  • Coolant Through: No
  • Number of Flutes: 2
  • Material: High Speed Steel
  • Depth x Dia. Ratio: 8xD
  • Depth:Dia. Ratio: 8xD
  • Shank Length: 1 1/4 in
  • Helix Angle: 35 Degrees to 45 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper
  • Series: 2065
  • Material Grade - Machining: High Performance
  • Secondary Material Application ISO Code: M, P
  • Primary Material Application ISO Code: N
  • Material - Machining: High Speed Steel
  • Drill Bit Point Type: Notched Point
  • Spiral Direction: Right Hand
  • Maximum Drilling Depth: 2 in
  • Finish - Machining: Bright (Uncoated)
  • Drill Length Class: Jobber Length
  • Secondary Material Application: Stainless Steel, Steel
  • Measurement System: Fractional Inch
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.0751 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through

Reviews of Cleveland #C16041