Cleveland
140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #51
- Zoro #: G8208998
- Mfr #: C89422
Hover or click to zoom Tap to zoom
Key Features
- Item: Twist Drill
- Drill Bit Size: #51
- Decimal Equivalent: 0.0670 in
- Shank Dia.: 0.0670 in
- Overall Length: 1.687 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 0.688 in
$14.21
Subtotal: $14.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Cleveland
- MFR #C89422
- Zoro #G8208998
- Country of OriginUnited States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | #51 |
Overall Length | 1.687 in |
Flute Length | 0.688 in |
Shank Length | 1 in |
Drill Length Class | Stub Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Item | Twist Drill |
Decimal Equivalent | 0.0670 in |
Shank Dia. | 0.0670 in |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Straight |
Drill Bit Point Type | Radial Point |
Secondary Material Application ISO Code | M, N, P |
Secondary Material Application | Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel |
Primary Material Application ISO Code | K, P |
Aircraft Drill | No |
Drill Bit Point Angle | 140 Degrees |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Bright (Uncoated) |
Standards | ASME B94.11M |
Primary Material Application | Cast Iron, Steel |
Measurement System | Wire |
Description
Twist Drill, Drill Bit Size #51, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0670 in, Wire, Radial Point Drill Bit Point Type, Flute Length 0.688 in
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Cleveland #C89422
Explore more
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 3/8 C48799
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC Let-A C89574
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #25 C89544
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 1/8 C89680
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 1/4-E C49064
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 15/32 C89613
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 7/64 C89679
- TITEX High Performance Drills, 0.1181 inch diameter, 3 xDc, Carbide, no cool DC160-03-03.000F0-WJ30ET
- WALTER TITEX Walter Titex - Jobber drill 5058719
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #28 C89540
- BOSCH Impact Drill Bit, 5/64" Size, 2" L BL2132IM
- Cleveland Twist Drill Bits