Skip to Main Content
customer-service Help
Cleveland

14.00mm HSS TiN 118 Deg. Jobber Length Drill Bit

Cleveland 14.00mm HSS TiN 118 Deg. Jobber Length Drill Bit C72323
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.09
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 14.00 mm
See full product details
Orders over $75 ship free.
Total: $33.09

Cleveland #C72323 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 14.00 mm
  • Decimal Equivalent: 0.5512
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 14 mm
  • Coolant Through: No
  • Material: High Speed Steel
  • Point Type: Radial
  • Flute Length: 108.00 mm
  • List Number: 2002G
  • Shank Type: Straight
  • Finish: Tin
  • Grade: General Purpose
  • Standards: DIN 338
  • Number of Flutes: 2
  • Item: Jobber Length Drill Bit
  • Application: For Aluminum and Non-Ferrous Materials.
  • Overall Length: 160.00 mm
  • Depth x Dia. Ratio: 4xD
  • Left/Right Hand: Right
  • Shank Size: 0.5512
  • Shank Length: 52 mm
  • Diameter: 0.5512
  • Drill Style: Jobber Drill
  • Point Angle: 118
  • Measurement System: Metric
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 21 Degrees to 34 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
  • Drill Bit Point Type: Conventional Point
  • Drill Diameter Tolerance: +0.0000 in /-0.0012 in
  • Drill Point Length: 0.1656mm
  • Primary Material Application ISO Code: M, N, P
  • Finish - Machining: Bright (Uncoated)
  • Shank Type - Machining: Straight
  • Maximum Drilling Depth: 2 3/16 in
  • Material Grade - Machining: General Purpose
  • Series: 2002G
  • Material - Machining: Vanadium High Speed Steel
  • Spiral Direction: Right Hand
  • Drill Length Class: Jobber Length
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cleveland #C72323