- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- Cobalt End Mills
- /
- 2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 3/64x3/16x0.1406x2-1/4
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 3/64x3/16x0.1406x2-1/4
- Zoro #: G5982566
- Mfr #: C40904
Tap to zoom
Hover or click to zoom
$21.67
- Milling Diameter: 3/64"
- Length of Cut: 9/64 in
- Overall Length: 2 1/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.67
Cleveland #C40904 Specifications
- Zoro #: G5982566
- Mfr #: C40904
- Milling Diameter: 3/64"
- Length of Cut: 9/64 in
- Overall Length: 2 1/4 in
- Shank Dia.: 3/16 in
- Helix Angle: 30 Degrees
- List Number: HMDC-2
- End Mill Material: Cobalt
- Cutting Direction: Right Hand
- Grade: General Purpose
- End Mill Application: Finishing
- Number of Flutes: 2
- Dimension Type: Fractional Inch
- End Mill Style: Square
- Milling Dia.: 3/64 in
- Finish: Bright (Uncoated)
- Item: Square End Mill
- Corner Radius: 2 1/4 in
- End Mill Cutting Type: Center Cutting
- Single End/Double End: Double End
- Drilling Tool Configuration: Individual
- Material - Machining: Cobalt
- Cutting Direction - Machining: Right Hand
- Shank Type - Machining: Straight
- Measurement System: Fractional Inch
- Finish - Machining: Bright (Uncoated)
- Neck Length: Not Applicable
- Neck Dia.: Not Applicable
- Material Grade - Machining: General Purpose
- Primary Material Application ISO Code: M, P, S
- Primary Material Application: Nickel, Stainless Steel, Steel, Titanium
- Chip-Breaker: No
- Country of Origin (subject to change): United States
Description
Square End Mill, 3/64 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 9/64 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Reviews of Cleveland #C40904
Explore more
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 17/64x3/8x11/16x3-3/8 C32931
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/32x3/8x5/8x2-7/16 C32559
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 5/32x3/8x7/16x2-3/8 C32499
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-4 Bright 3/16x3/16x0.2812x2 C40988
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 7/16"x3/8"x13/16"x2-11/16" C33822
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 C32597
- KODIAK CUTTING TOOLS 7/16 Cobalt Endmill 2 Flute Single End ALTIN Coated 5532637
- MELIN TOOL COMPANY 14mm Dia., 12mm Shank, 26mm LOC, 83mm OAL, 2 Flute Cobalt Single End Mill, TiCN A-M12M14-TiCN
- OSG End Mill, Roughing, Co, 1/2, 4 FL, SGL Sq End 4900300
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1x1x1-7/8x6-3/8 C41231
- OSG End Mill, Co, TiN, 1/2, 4 FL, SGL Sq End, CC 5411105
- Cleveland Cobalt End Mills