Skip to Main Content
customer-service Help
Cleveland

#30 2.750" HSS 118 Deg. Jobber Length Drill Bit

Cleveland #30 2.750" HSS 118 Deg. Jobber Length Drill Bit C03532
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.97
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #30
See full product details
Orders over $75 ship free.
Total: $3.97

Cleveland #C03532 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #30
  • Decimal Equivalent: 0.1285
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Type: Straight
  • Material: High Speed Steel
  • List Number: 2020
  • Coolant Through: No
  • Overall Length: 2 3/4 in
  • Number of Flutes: 2
  • Point Type: Radial
  • Application: Brass, Plastic, Bronze, Copper Alloys, Aluminum
  • Standards: ASME B94.11M
  • Grade: General Purpose
  • Flute Length: 1 5/8 in
  • Item: Jobber Length Drill Bit
  • Shank Dia.: 1/8 in
  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Point Angle: 118
  • Left/Right Hand: Right
  • Diameter: 0.116
  • Drill Style: Jobber Drill
  • Measurement System: Wire
  • Shank Length: 1 1/8 in
  • Shank Size: 0.116
  • Helix Angle: 10 Degrees to 20 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Steel
  • Material - Machining: High Speed Steel
  • Maximum Drilling Depth: 1/2 in
  • Drill Length Class: Jobber Length
  • Drill Point Length: 0.0386 in
  • Shank Type - Machining: Straight
  • Material Grade - Machining: General Purpose
  • Finish - Machining: Bright (Uncoated)
  • Series: 2020
  • Spiral Direction: Right Hand
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Drill Bit Point Type: Conventional Point
  • Primary Material Application ISO Code: N, P
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cleveland #C03532