Skip to Main Content
customer-service Help

3.250" HSS 118 Deg. Jobber Length Drill Bit

Cleveland 3.250" HSS 118 Deg. Jobber Length Drill Bit C03560
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.66 4% off
$3.50
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/64 in
See full product details
Orders over $75 ship free.
Total: $3.50

Cleveland #C03560 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 11/64 in
  • Decimal Equivalent: 0.1719
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Point Type: Radial
  • List Number: 2020
  • Shank Dia.: 11/64 in
  • Coolant Through: No
  • Material: High Speed Steel
  • Overall Length: 3 1/4 in
  • Shank Type: Straight
  • Item: Jobber Length Drill Bit
  • Flute Length: 2 1/8 in
  • Standards: ASME B94.11M
  • Grade: General Purpose
  • Application: Brass, Plastic, Bronze, Copper Alloys, Aluminum
  • Number of Flutes: 2
  • Depth x Dia. Ratio: 4xD
  • Point Angle: 118
  • Diameter: 0.161
  • Measurement System: Fractional Inch
  • Drill Style: Jobber Drill
  • Shank Size: 0.161
  • Left/Right Hand: Right
  • Shank Length: 1 1/8 in
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 10 Degrees to 20 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Steel
  • Drill Length Class: Jobber Length
  • Primary Material Application ISO Code: N, P
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Material - Machining: High Speed Steel
  • Finish - Machining: Bright (Uncoated)
  • Drill Bit Point Type: Conventional Point
  • Material Grade - Machining: General Purpose
  • Maximum Drilling Depth: 11/16 in
  • Series: 2020
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.0516 in
  • Spiral Direction: Right Hand
  • Shop By: Limited-Time Deals
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cleveland #C03560