- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- Square 4-Flute End Mills
- /
- 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 23/64x3/8x3/4x3-1/2
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 23/64x3/8x3/4x3-1/2
- Zoro #: G2967367
- Mfr #: C32989
Tap to zoom
Hover or click to zoom
$23.16
- Dimension Type: Fractional Inch
- Milling Diameter: 23/64"
- End Mill Material: Cobalt
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.16
Cleveland #C32989 Specifications
- Zoro #: G2967367
- Mfr #: C32989
- Dimension Type: Fractional Inch
- Milling Diameter: 23/64"
- End Mill Material: Cobalt
- Number of Flutes: 4
- Length of Cut: 3/4 in
- Single End/Double End: Double End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
- Shank Dia.: 3/8 in
- Overall Length: 3 1/2 in
- Steel (P) Compatibility: Yes
- Cast Iron (K) Compatibility: No
- Shank Type: Weldon
- Super Alloy (S) Compatibility: Yes
- List Number: HDC-4C-TC
- Helix Angle: 30 Degrees
- Hardened (H) Compatibility: No
- Stainless (M) Compatibility: Yes
- End Mill Style: Square
- Item: Square End Mill
- Non Ferrous (N) Compatibility: No
- End Mill Application: Finishing
- Milling Dia.: 23/64 in
- Finish: Ticn
- Cutting Direction: Right Hand
- Corner Radius: 0.000 in
- Neck Length: Not Applicable
- Neck Dia.: Not Applicable
- Measurement System: Fractional Inch
- Drilling Tool Configuration: Individual
- Shank Type - Machining: Weldon Flat
- Cutting Direction - Machining: Right Hand
- Material - Machining: Cobalt
- Finish - Machining: TiCN
- Material Grade - Machining: General Purpose
- Primary Material Application: Stainless Steel, Steel
- Primary Material Application ISO Code: M, P
- Chip-Breaker: No
- Country of Origin (subject to change): China
Description
Square End Mill, 23/64 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Reviews of Cleveland #C32989
Explore more
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 C74999
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-4 Bright 3/16x3/16x1/2x2-1/4 C40973
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1x1x4x6-1/2 C32687
- CLEVELAND 4-Flute HSS Miniature Center Cut Square Double End Mill Cleveland HMD-4 Bright 5/32x3/16x7/8x3-1/4 C41119
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 3/32"x3/16"x0.2812"x1-1/2" C40878
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 7/32"x3/8"x21/64" C75008
- CLEVELAND 4-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 13/32x1/2x1x2-11/16 C31996
- MONSTER End Mill, 3/4 in.4 Flutes, Bright 218-001156
- MELIN TOOL COMPANY End Mill, Fine-Rougher, Square, 13mm x 26mm CCFP-M12M13
- MONSTER End Mill, 5/16 in.4 Flutes, TiN 218-001031
- Cleveland Square 4-Flute End Mills