- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- End Mills
- /
- Square 4-Flute End Mills
- /
- 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 15/64x3/8x5/8x2-7/16
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 15/64x3/8x5/8x2-7/16
- Zoro #: G2966323
- Mfr #: C32616
Tap to zoom
Hover or click to zoom
$19.80
- Dimension Type: Fractional Inch
- Milling Diameter: 15/64"
- End Mill Material: Cobalt
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.80
Cleveland #C32616 Specifications
- Zoro #: G2966323
- Mfr #: C32616
- Dimension Type: Fractional Inch
- Milling Diameter: 15/64"
- End Mill Material: Cobalt
- Number of Flutes: 4
- Length of Cut: 5/8 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
- Shank Dia.: 3/8 in
- Overall Length: 2 7/16 in
- Non Ferrous (N) Compatibility: No
- Finish: Ticn
- Hardened (H) Compatibility: No
- Shank Type: Weldon
- End Mill Application: Finishing
- Cast Iron (K) Compatibility: No
- Helix Angle: 30 Degrees
- Milling Dia.: 15/64 in
- Corner Radius: 0.000 in
- Cutting Direction: Right Hand
- Super Alloy (S) Compatibility: Yes
- Item: Square End Mill
- End Mill Style: Square
- Stainless (M) Compatibility: Yes
- Steel (P) Compatibility: Yes
- List Number: HGC-4C-TC
- Neck Length: Not Applicable
- Neck Dia.: Not Applicable
- Measurement System: Fractional Inch
- Shank Type - Machining: Weldon Flat
- Cutting Direction - Machining: Right Hand
- Material - Machining: Cobalt
- Drilling Tool Configuration: Individual
- Finish - Machining: TiCN
- Material Grade - Machining: General Purpose
- Primary Material Application: Stainless Steel, Steel
- Primary Material Application ISO Code: M, P
- Chip-Breaker: No
- Country of Origin (subject to change): United States
Description
Square End Mill, 15/64 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Reviews of Cleveland #C32616
Explore more
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.080x1/8x0.240x1-1/2 C76082
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 7/32"x3/8"x21/64" C75003
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 7/32x3/8x1-1/4x3-1/16 C33407
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.047x1/8x0.141x1-1/2 C76072
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 0.085x1/8x0.255x1-1/2 C76251
- CLEVELAND 4-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 5/16x3/8x3/8x2-1/8 C31927
- MELIN TOOL COMPANY Carbide HP End Mill, Square, 1/4" x 3/8", Finish: nACRo VXMG4T-808-NRS
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 15/64x3/8x5/8x2-7/16 C33146
- ROBBJACK 4mm Dia 4-Flute Metric End Mill Square End Mill 20mm LOC, 4mm Shank, 58mm OAL, 0.2mm Chamfer MNS-403-04
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-4-TC TiCN 3/32x3/16x0.1406x2 C40995
- Cleveland Square 4-Flute End Mills