customer-service Help
Cleveland

4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 7/16x3/8x2-3/4x4-1/2

Cleveland 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 7/16x3/8x2-3/4x4-1/2 C32724
Tap to zoom
Hover or click to zoom
$37.82
  • Dimension Type: Fractional Inch
  • Milling Diameter: 7/16"
  • End Mill Material: Cobalt
See full product details
Orders over $75 ship free.

Total: $37.82

Cleveland #C32724 Specifications

  • Dimension Type: Fractional Inch
  • Milling Diameter: 7/16"
  • End Mill Material: Cobalt
  • Number of Flutes: 4
  • Length of Cut: 2 3/4 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: General Purpose
  • Shank Dia.: 3/8 in
  • Overall Length: 4 1/2 in
  • List Number: HGC-4C-TC
  • Finish: Ticn
  • End Mill Style: Square
  • End Mill Application: Finishing
  • Cast Iron (K) Compatibility: No
  • Steel (P) Compatibility: Yes
  • Helix Angle: 30 Degrees
  • Shank Type: Weldon
  • Hardened (H) Compatibility: No
  • Milling Dia.: 7/16 in
  • Super Alloy (S) Compatibility: Yes
  • Non Ferrous (N) Compatibility: No
  • Stainless (M) Compatibility: Yes
  • Item: Square End Mill
  • Corner Radius: 0.000 in
  • Cutting Direction: Right Hand
  • Neck Length: Not Applicable
  • Neck Dia.: Not Applicable
  • Material - Machining: Cobalt
  • Drilling Tool Configuration: Individual
  • Cutting Direction - Machining: Right Hand
  • Shank Type - Machining: Weldon Flat
  • Measurement System: Fractional Inch
  • Finish - Machining: TiCN
  • Material Grade - Machining: General Purpose
  • Primary Material Application: Stainless Steel, Steel
  • Primary Material Application ISO Code: M, P
  • Chip-Breaker: No
  • Country of Origin (subject to change): China

Description

Square End Mill, 7/16 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 2 3/4 in, Overall Length 4 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Reviews of Cleveland #C32724