Shop Alternate Products
This Product is Discontinued
Cleveland
4-Flute PM+™ HSS-E Square CC Double Finishing End Mill Cleveland PM-4DE-TC TiCN 3/16x3/8x1/2x3-1/4 (Discontinued)
Mfr # C31905
Zoro # G2963873
This Product is Discontinued
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1/2 in
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 C33169
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 18mmx5/8x1-5/8x3-3/4 C75106
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 5/8x5/8x5/8x2-3/4 C31282
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x3/4"x1" C75046
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/8x3/8x3/8x2-1/8 C43212
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 C33078
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 1/8x3/8x3/8x2-5/16 C31960
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 3/8x3/8x1-1/2x3-1/4 C43292
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 5/8x5/8x4x6-1/8 C32727
- CGS TOOL 4 Flute Stub Length Sq End Mill 1/8"Dia 3/16"Loc 1-1/2"Oal 240-1250
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 C42510
- Cleveland Square 4-Flute End Mills