Skip to Main Content
customer-service Help
Cleveland

#45 Cobalt 135 Deg. Jobber Length Drill Bit

Cleveland #45 Cobalt 135 Deg. Jobber Length Drill Bit C11445
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.37 /ea

Order in multiples of 10

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #45
See full product details
Orders over $75 ship free.
Total: $113.70

Cleveland #C11445 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #45
  • Decimal Equivalent: 0.0820
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: TiAlN
  • Cutting Direction: Right Hand
  • Flute Type: Parabolic
  • Coolant Fed: Non-Coolant Through
  • List Number: 2075-TA
  • Coolant Through: No
  • Grade: High Performance
  • Point Type: Split Point
  • Flute Length: 1 1/8 in
  • Material: Cobalt
  • Shank Type: Straight
  • Application: Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
  • Shank Dia.: 5/64 in
  • Item: Jobber Length Drill Bit
  • Number of Flutes: 2
  • Overall Length: 2 1/8 in
  • Standards: ASME B94.11M
  • Depth x Dia. Ratio: 10xD
  • Depth:Dia. Ratio: 10xD
  • Helix Angle: 35 Degrees to 45 Degrees
  • Shank Length: 1 in
  • Primary Material Application: Cast Iron, Stainless Steel
  • Drill Diameter Tolerance: +0.0000 in /-0.0005 in
  • Material Grade - Machining: M42
  • Drill Length Class: Jobber Length
  • Shank Type - Machining: Straight
  • Maximum Drilling Depth: 5/8 in
  • Primary Material Application ISO Code: K, M
  • Drill Point Length: 0.017 in
  • Series: 2075-TA
  • Finish - Machining: TiAlN
  • Measurement System: Wire
  • Spiral Direction: Right Hand
  • Material - Machining: Cobalt
  • Drill Bit Point Type: Split Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0820, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Cleveland #C11445