Skip to Main Content
customer-service Help
Cleveland

4.50mm HSS TiN 118 Deg. Jobber Length Drill Bit

Cleveland 4.50mm HSS TiN 118 Deg. Jobber Length Drill Bit C73250
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.73 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.50 mm
See full product details
Orders over $75 ship free.
Total: $68.76

Cleveland #C73250 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 4.50 mm
  • Decimal Equivalent: 0.1772
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiCN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Type: Straight
  • Overall Length: 80.00 mm
  • Item: Jobber Length Drill Bit
  • Flute Length: 47.00 mm
  • Standards: DIN 338
  • Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
  • Finish: Tin
  • Point Type: Radial
  • Grade: General Purpose
  • Coolant Through: No
  • List Number: 2002G-TC
  • Material: High Speed Steel
  • Number of Flutes: 2
  • Shank Dia.: 4.5 mm
  • Depth x Dia. Ratio: 4xD
  • Left/Right Hand: Right
  • Shank Size: 0.1772
  • Measurement System: Metric
  • Diameter: 0.1772
  • Point Angle: 118
  • Shank Length: 33 mm
  • Drill Style: Jobber Drill
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 21 Degrees to 34 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
  • Series: 2002G-TC
  • Drill Length Class: Jobber Length
  • Material - Machining: Vanadium High Speed Steel
  • Maximum Drilling Depth: 11/16 in
  • Spiral Direction: Right Hand
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Drill Point Length: 0.0532mm
  • Shank Type - Machining: Straight
  • Material Grade - Machining: General Purpose
  • Primary Material Application ISO Code: M, N, P
  • Drill Bit Point Type: Conventional Point
  • Finish - Machining: TiCN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, TiCN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cleveland #C73250