Cleveland
5-Flute PM+™ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TA TiAlN 7/8x7/8x3-1/2x5-3/4
- Zoro #: G2976963
- Mfr #: C41184
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 7/8"
- End Mill Material: Powdered Metal
- Number of Flutes: 5
- Length of Cut: 3 1/2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: Heavy Duty
$237.17
Ships from United States
Subtotal: $237.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C41184 Specifications
- Zoro #: G2976963
- Mfr #: C41184
- UPC #: 697334411840
- Dimension Type: Fractional Inch
- Milling Diameter: 7/8"
- End Mill Material: Powdered Metal
- Number of Flutes: 5
- Length of Cut: 3 1/2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: Heavy Duty
- Shank Dia.: 7/8 in
- Overall Length: 5 3/4 in
- Hardened (H) Compatibility: No
- Steel (P) Compatibility: Yes
- Cutting Direction: Right Hand
- List Number: PMRF-C-TA
- Finish: TiAlN
- Stainless (M) Compatibility: Yes
- Corner Radius: 0.000 in
- Non Ferrous (N) Compatibility: No
- Item: Square End Mill
- Super Alloy (S) Compatibility: Yes
- Cast Iron (K) Compatibility: No
- Milling Dia.: 7/8 in
- End Mill Application: Roughing
- Helix Angle: 42 Degrees
- End Mill Style: Square
- Shank Type: Weldon
- Neck Dia.: Not Applicable
- Neck Length: Not Applicable
- Cutting Direction - Machining: Right Hand
- Material - Machining: Powdered Metal
- Drilling Tool Configuration: Individual
- Shank Type - Machining: Weldon Flat
- Measurement System: Fractional Inch
- Finish - Machining: TiAlN
- Material Grade - Machining: Heavy Duty
- Primary Material Application: All Materials
- Primary Material Application ISO Code: H, K, M, N, P, S
- Chip-Breaker: Yes
- Country of Origin (subject to change): United States
Description
Square End Mill, 7/8 in Milling Dia., Powdered Metal, TiAlN, Weldon Flat, Length of Cut 3 1/2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Reviews of Cleveland #C41184
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-1/2x1-1/4x8x10-1/2 C33456
- CLEVELAND Square End Mill C98222
- CLEVELAND Square End Mill C98233
- CLEVELAND General Purpose Square End Mill C75275
- CLEVELAND Square End Mill C98236
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/2x1-1/4x4x6-1/2 C75039
- HARVEY TOOL Miniature End Mill - Square - Long Flute 810362
- M.A. FORD Pcd Endmill 1/4 2 Flute DE2S2500
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1" x 1-1/2 CFP-2432
- HARVEY TOOL Backdraft Cutter - Square 0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Length of Cut 780216-C3
- 5 AXIS GRINDING End Mill 62835
- Cleveland Square End Mills