Skip to Main Content
customer-service Help
Cleveland

5/16" HSS TiN 118 Deg. Jobber Length Drill Bit

Cleveland 5/16" HSS TiN 118 Deg. Jobber Length Drill Bit C73020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.24 /ea

Order in multiples of 6

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 5/16 in
See full product details
Orders over $75 ship free.
Total: $67.44

Cleveland #C73020 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 5/16 in
  • Decimal Equivalent: 0.3125
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiCN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • List Number: 2002G-TC
  • Application: For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
  • Item: Jobber Length Drill Bit
  • Point Type: Radial
  • Shank Dia.: 5/16 in
  • Overall Length: 4 1/2 in
  • Grade: General Purpose
  • Material: High Speed Steel
  • Number of Flutes: 2
  • Standards: ASME B94.11M-1993
  • Coolant Through: No
  • Shank Type: Straight
  • Flute Length: 3 3/16 in
  • Finish: Tin
  • Depth x Dia. Ratio: 4xD
  • Shank Size: 0.3125
  • Point Angle: 118
  • Drill Style: Jobber Drill
  • Diameter: 0.3125
  • Measurement System: Fractional Inch
  • Left/Right Hand: Right
  • Shank Length: 1 5/16 in
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 21 Degrees to 34 Degrees
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
  • Drill Point Length: 0.0939 in
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material Grade - Machining: General Purpose
  • Drill Length Class: Jobber Length
  • Drill Bit Point Type: Conventional Point
  • Maximum Drilling Depth: 1 1/4 in
  • Finish - Machining: TiCN
  • Material - Machining: Vanadium High Speed Steel
  • Primary Material Application ISO Code: M, N, P
  • Series: 2002G-TC
  • Spiral Direction: Right Hand
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Vanadium High Speed Steel, TiCN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cleveland #C73020