Skip to Main Content
customer-service Help
Cleveland

5.750" HSS 118 Deg. Jobber Length Drill Bit

Cleveland 5.750" HSS 118 Deg. Jobber Length Drill Bit C03806
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.56 /ea

Order in multiples of 5

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 15/32 in
See full product details
Orders over $75 ship free.
Total: $212.80

Cleveland #C03806 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 15/32 in
  • Decimal Equivalent: 0.4688
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: TiN
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Coolant Through: No
  • Overall Length: 5 3/4 in
  • Standards: ASME B94.11M
  • Flute Length: 4 5/16 in
  • List Number: 2065-TN
  • Item: Jobber Length Drill Bit
  • Grade: Heavy Duty
  • Shank Type: Straight
  • Application: Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Copper Alloys, Free-Mach Stainless
  • Material: High Speed Steel
  • Shank Dia.: 15/32 in
  • Number of Flutes: 2
  • Point Type: K-Notched
  • Depth x Dia. Ratio: 8xD
  • Point Angle: 118
  • Measurement System: Fractional Inch
  • Shank Length: 1 7/16 in
  • Drill Style: Jobber Drill
  • Diameter: 0.3125
  • Shank Size: 0.3125
  • Left/Right Hand: Right
  • Depth:Dia. Ratio: 8xD
  • Helix Angle: 35 Degrees to 45 Degrees
  • Primary Material Application: Stainless Steel, Steel
  • Shank Type - Machining: Straight
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material Grade - Machining: High Performance
  • Drill Point Length: 0.1408 in
  • Primary Material Application ISO Code: M, P
  • Series: 2065-TN
  • Material - Machining: High Speed Steel
  • Drill Bit Point Type: Notched Point
  • Finish - Machining: TiN
  • Spiral Direction: Right Hand
  • Maximum Drilling Depth: 3 3/4 in
  • Drill Length Class: Jobber Length
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through

Reviews of Cleveland #C03806