Cleveland
6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1x1x6x8-1/2
- Zoro #: G2966813
- Mfr #: C32731
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 1"
- End Mill Material: Cobalt
- Number of Flutes: 6
- Length of Cut: 6 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
$180.98
Subtotal: $180.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cleveland #C32731 Specifications
- Zoro #: G2966813
- Mfr #: C32731
- UPC #: 697334327318
- Dimension Type: Fractional Inch
- Milling Diameter: 1"
- End Mill Material: Cobalt
- Number of Flutes: 6
- Length of Cut: 6 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
- Shank Dia.: 1 in
- Overall Length: 8 1/2 in
- Stainless (M) Compatibility: Yes
- Item: Square End Mill
- End Mill Application: Finishing
- Shank Type: Weldon
- Milling Dia.: 1 in
- Cast Iron (K) Compatibility: No
- Finish: Ticn
- Helix Angle: 30 Degrees
- List Number: HGC-4C-TC
- Non Ferrous (N) Compatibility: No
- Steel (P) Compatibility: Yes
- End Mill Style: Square
- Corner Radius: 0.000 in
- Hardened (H) Compatibility: No
- Cutting Direction: Right Hand
- Super Alloy (S) Compatibility: Yes
- Neck Dia.: Not Applicable
- Neck Length: Not Applicable
- Cutting Direction - Machining: Right Hand
- Drilling Tool Configuration: Individual
- Measurement System: Fractional Inch
- Shank Type - Machining: Weldon Flat
- Material - Machining: Cobalt
- Finish - Machining: TiCN
- Material Grade - Machining: General Purpose
- Primary Material Application ISO Code: M, P
- Primary Material Application: Stainless Steel, Steel
- Chip-Breaker: No
- Country of Origin (subject to change): China
Description
Square End Mill, 1 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 6 in, Overall Length 8 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Reviews of Cleveland #C32731
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CLEVELAND 6-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1-1/4x1-1/4x4x6-1/2 C32043
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x5/8"x1-7/8" C75070
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Course Roughing End Mill CTD PMRC-TN TiN 1x1x3x5-1/2 C32230
- CLEVELAND General Purpose Square End Mill C75276
- CLEVELAND General Purpose Square End Mill C75280
- CLEVELAND 5-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 1x1x2x4-1/2 C31306
- CLEVELAND Square End Mill C98236
- HARVEY TOOL Miniature End Mill - Square - Long Flute 834205
- HARVEY TOOL End Mill for Hardened Steels - Square, 0.0600", Number of Flutes: 5 907460-C6
- PROTOTYP Metric Square End Mills Solid carbide shoulder/slot mills, H4135217-10 H4135217-10
- PROTOTYP Supreme MC326-08.0W4BCJ-WK40TF MC326-08.0W4BCJ-WK40TF
- Cleveland Square End Mills