Cleveland

6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1x2x4-1/2 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Dimension Type: Fractional Inch
  • Milling Diameter: 1-1/4"
  • End Mill Material: High Speed Steel
  • Number of Flutes: 6
  • Length of Cut: 2 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Center Cutting
  • Grade: General Purpose
See all product information
This Product is Discontinued
Shop for all Square End Mills
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents