Cleveland
6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-3/4x1-1/4x2x4-1/2
- Zoro #: G2967741
- Mfr #: C33186
Hover or click to zoom Tap to zoom
Key Features
- Dimension Type: Fractional Inch
- Milling Diameter: 1-3/4"
- End Mill Material: High Speed Steel
- Number of Flutes: 6
- Length of Cut: 2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: General Purpose
$149.99
Subtotal: $149.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1-1/4x1-1/4x4x6-1/2 C42880
- CLEVELAND Carbide Corner Rounding End Mill C80513
- CLEVELAND 5-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 1x1x2x4-1/2 C31306
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Fine Roughing End Mill CTD PMRF-C-TC TiCN 7/8x7/8x3-1/2x5-3/4 C41161
- CLEVELAND Square End Mill C98253
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Course Roughing End Mill CTD PMRC-TN TiN 1x1x2x4-1/2 C32229
- CLEVELAND 5-Flute PM+â„¢ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1x1x4x6-1/2 C43305
- CLEVELAND 6-Flute PM+â„¢ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x3/4x3 C31934
- CLEVELAND 6-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 2x2x4x7-3/4 C42731
- CLEVELAND Square End Mill C98257
- WIDIA HANITA End Mill, 0.1875 in. Milling Dia., 5V0S TM5V0S05000S
- Cleveland End Mills