Cleveland

CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 7.40mm


$4.49
/ea
Sold in multiples of 6 for $26.94

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Shank Type Straight
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
See all product information