KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill Set, 29 PC, Co, 135 Deg

CLEVELAND| Zoro #: G0686402| Mfr #: C14499

$271.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Shank Dia.: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686402 Mfr #: C14499
Cutting Direction: Right HandSizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Shank Dia.: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" and 1/2"List Number: 3780
Drill Bit Material: Cobalt SteelGrade: Heavy Duty
Drill Bit Finish: Black OxideDrill Bit Size: 1/16"-1/2" by 1/64"
Item: Screw Machine Drill Bit SetPoint Type: Split point
Application: For Alloy, Carbon, Stainless And Tool SteelDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Country of Origin (subject to change): United States

Description

Aircraft Mechanics Drill Set, Aircraft, List Number 3780, Number of Pieces 29, Heavy Duty Grade, Cobalt Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/16 To 1/2 By 64ths, For Alloy, Carbon, Stainless And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews