End Mill, Cobalt, 1, 2 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G1917176| Mfr #: C42670

$68.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
List Number: HGC-2B
Item: Ball End Mill
End Mill Material: Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917176 Mfr #: C42670
List Number: HGC-2BItem: Ball End Mill
End Mill Material: CobaltSingle End/Double End: Single End
End Mill Style: Ball NoseOverall Length: 4-1/2"
Dimension Type: Fractional InchLength of Cut: 1-5/8"
Milling Dia.: 1.0000"End Mill Cutting Type: Center
Helix Angle: 30 DegreesShank Dia.: 1"
Number of Flutes: 2End Mill Application: Finishing
Cutting Direction: Right HandGrade: General Purpose
Finish: BrightCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 1 5/8 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews