LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Ball End Mill, 1" Dia, 2" Cut

CLEVELAND| Zoro #: G0630007| Mfr #: C32785

$104.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Ticn
Item: Ball End Mill
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630007 Mfr #: C32785
Finish: TicnItem: Ball End Mill
Number of Flutes: 4Grade: General Purpose
Overall Length: 4-1/2"Shank Dia.: 1"
List Number: HGC-4BCutting Direction: Right Hand
Length of Cut: 2"Helix Angle: 30 Degrees
Dimension Type: Fractional InchSingle End/Double End: Single End
End Mill Style: Ball NoseEnd Mill Application: Finishing
End Mill Material: CobaltEnd Mill Cutting Type: Center
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 1 In, Shank Dia 1 In, Length of Cut 2 In, Overall Length 4 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews