Ball End Mill, 1/2" Dia, 1-1/4" Cut

CLEVELAND| Zoro #: G1559187| Mfr #: C42792

$33.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Item: Ball End Mill
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559187 Mfr #: C42792
Finish: BrightItem: Ball End Mill
Number of Flutes: 4Grade: General Purpose
Overall Length: 3-1/4"Shank Dia.: 1/2"
List Number: HGC-4BCutting Direction: Right Hand
Length of Cut: 1-1/4"Helix Angle: 30 Degrees
Dimension Type: Fractional InchSingle End/Double End: Single End
Milling Dia.: 1/2"End Mill Style: Ball Nose
End Mill Application: FinishingEnd Mill Material: Cobalt
End Mill Cutting Type: CenterCountry of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 1/4 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews