STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

End Mill, Cobalt, 1/4, 2 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G0671142| Mfr #: C42648

$19.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
End Mill Cutting Type: Center
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671142 Mfr #: C42648
Finish: BrightEnd Mill Cutting Type: Center
Cutting Direction: Right HandOverall Length: 2-7/16"
Grade: General PurposeNumber of Flutes: 2
End Mill Material: CobaltEnd Mill Style: Ball Nose
Shank Dia.: 3/8"Helix Angle: 30 Degrees
End Mill Application: FinishingDimension Type: Fractional Inch
List Number: HGC-2BItem: Ball End Mill
Single End/Double End: Single EndMilling Dia.: 1/4"
Length of Cut: 5/8"Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/4 In, Shank Dia 3/8 In, Length of Cut 5/8 In, Overall Length 2 7/16 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews