Cleveland
2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TC TiCN 1/8x3/8x3/8x2-5/16
Mfr # C32749
Zoro # G2381215
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 3/8 in
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/16x3/8x1/2x2-3/8 C42111
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 C75122
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 C42119
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 C39013
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" C80974
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TC TiCN 5/8x5/8x1-3/8x3-3/4 C32755
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 1/4x3/8x3/8x3-3/8 C75125
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/4x1/4x3/4x2-1/2 C80936
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 3/4x3/4x1-1/2x4 C80966
- MICRO 100 Carbide End Mill, Dia 1.8mm, Cut L 2.7mm BMSM-018-2
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT MMBM-030-15
- Cleveland Ball 2-Flute End Mills