End Mill, Cobalt, 1/8, 4 FL, SGL Ball End, CC

CLEVELAND| Zoro #: G2256563| Mfr #: C42778

$20.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-5/16"
Cutting Direction: Right Hand
Number of Flutes: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256563 Mfr #: C42778
Overall Length: 2-5/16"Cutting Direction: Right Hand
Number of Flutes: 4Milling Dia.: 1/8"
End Mill Style: Ball NoseEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: BrightShank Dia.: 3/8"
List Number: HGC-4BLength of Cut: 3/8"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 1/8 In, Shank Dia 3/8 In, Length of Cut 3/8 In, Overall Length 2 5/16 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews