Cleveland
2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TC TiCN 3/16x3/8x1/2x2-3/8
Mfr # C32750
Zoro # G1153153
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 1/2 in
Explore More Products
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 9/32x3/8x9/16x3-3/8 C39163
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 C60935
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 C80917
- CLEVELAND 2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 3/8x3/8x3/4x2-1/2 C42653
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 C39013
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/4x1/4x1-1/8x3 C80937
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/8x1/8x1/4x1-1/2 C80921
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 1-1/4x1-1/4x2-1/2x5 C39025
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 3/16x3/16x5/16x2 C80928
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT MMBM-015-15X
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide BEF-060-750
- Cleveland Ball 2-Flute End Mills