Ball End Mill, 3/16" Dia, 1/2" Cut

CLEVELAND| Zoro #: G1636765| Mfr #: C42645

$24.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Cutting Direction: Right Hand
End Mill Application: Finishing
End Mill Style: Ball Nose
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1636765 Mfr #: C42645
Cutting Direction: Right HandEnd Mill Application: Finishing
End Mill Style: Ball NoseFinish: Bright
End Mill Cutting Type: CenterShank Dia.: 3/8"
Helix Angle: 30 DegreesOverall Length: 2-3/8"
Milling Dia.: 3/16"Single End/Double End: Single End
Number of Flutes: 2End Mill Material: Cobalt
Grade: General PurposeDimension Type: Fractional Inch
List Number: HGC-2BLength of Cut: 1/2"
Item: Ball End MillCountry of Origin (subject to change): United States

Product Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, Bright Finish, Dia 3/16 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 3/8 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews