End Mill, Co, TiCN, 3/8, 2 FL, SGL Ball End

CLEVELAND| Zoro #: G1671074| Mfr #: C32753

$16.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Cutting Direction: Right Hand
Number of Flutes: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671074 Mfr #: C32753
Overall Length: 2-1/2"Cutting Direction: Right Hand
Number of Flutes: 2Milling Dia.: 3/8"
End Mill Style: Ball NoseEnd Mill Material: Cobalt
End Mill Application: FinishingEnd Mill Cutting Type: Center
Grade: General PurposeSingle End/Double End: Single End
Dimension Type: Fractional InchHelix Angle: 30 Degrees
Finish: TicnShank Dia.: 3/8"
List Number: HGC-2BLength of Cut: 3/4"
Country of Origin (subject to change): United States

Description

End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Ball Nose End Style, Center Cutting Type, Right Hand Cut, Cobalt Steel, TiCN Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Rhc 30 Deg, Rhh 30 Deg, For Contouring Part Surfaces, Peripheral Milling and Deep Slotting and Pocketing at Higher Feed and Speeds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews